Motion
35398353

Made in USA
35398353

5/8" ID, 1-1/2" Max OD, 5,860 Lb Max Static Cap, Plain Male Spherical Rod End, 5/8-18 RH, Stainless Steel with Stainless Steel Raceway
MI ITEM #11683989
MFR #35398353
Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398353

5/8" ID, 1-1/2" Max OD, 5,860 Lb Max Static Cap, Plain Male Spherical Rod End, 5/8-18 RH, Stainless Steel with Stainless Steel Raceway
MI ITEM #11683989
MFR #35398353

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Maximum Static Load
    5,860.0
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Male
  • Style
    Plain Male Rod End
  • Thread Direction
    Right Hand

Overview

Mfr description
35398353 35398353 5/8 X 5/8-18 RH MALE R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought