Motion
35398361

Made in USA
35398361

3/4" ID, 1-3/4" Max OD, 7,512 Lb Max Static Cap, Plain Male Spherical Rod End, 3/4-16 RH, Stainless Steel with Stainless Steel Raceway
MI ITEM #11683990
MFR #35398361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398361

3/4" ID, 1-3/4" Max OD, 7,512 Lb Max Static Cap, Plain Male Spherical Rod End, 3/4-16 RH, Stainless Steel with Stainless Steel Raceway
MI ITEM #11683990
MFR #35398361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398361 35398361 3/4 X 3/4-16 RH MALE R

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Static Load
    7,512.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Male Rod End
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought