Motion
35398379

Made in USA
35398379

3/16" ID, 5/8" Max OD, 930 Lb Max Static Cap, Plain Female Spherical Rod End, 10-32 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683991
MFR #35398379
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398379

3/16" ID, 5/8" Max OD, 930 Lb Max Static Cap, Plain Female Spherical Rod End, 10-32 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683991
MFR #35398379

Mfr description
35398379 35398379 3/16 X 10-32 R.H.FEM R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Maximum Static Load
    930.0
  • Shank Thread Size
    10-32
  • Thread Size
    10-32

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)