Motion
35398387

Made in USA
35398387

1/4" ID, 3/4" Max OD, 1,380 Lb Max Static Cap, Plain Female Spherical Rod End, 1/4-28 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683992
MFR #35398387
Price$34.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398387

1/4" ID, 3/4" Max OD, 1,380 Lb Max Static Cap, Plain Female Spherical Rod End, 1/4-28 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683992
MFR #35398387

Mfr description
35398387 35398387 1/4 X 1/4-28 RH FEM RO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Maximum Static Load
    1,380.0
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)