Motion
35398395

Made in USA
35398395

5/16" ID, 7/8" Max OD, 2,100 Lb Max Static Cap, Plain Female Spherical Rod End, 5/16-24 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683993
MFR #35398395
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398395

5/16" ID, 7/8" Max OD, 2,100 Lb Max Static Cap, Plain Female Spherical Rod End, 5/16-24 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683993
MFR #35398395

Mfr description
35398395 35398395 5/16 X 5/16-24 RH FEM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Maximum Static Load
    2,100.0
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)