Motion
35398403

Made in USA
35398403

3/8" ID, 1" Max OD, 3,080 Lb Max Static Cap, Plain Female Spherical Rod End, 3/8-24 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683994
MFR #35398403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398403

3/8" ID, 1" Max OD, 3,080 Lb Max Static Cap, Plain Female Spherical Rod End, 3/8-24 RH, Stainless Steel with Stainless Steel Raceway
Mi Item #11683994
MFR #35398403

Mfr description
35398403 35398403 3/8 X 3/8-24 RH FEM RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Maximum Static Load
    3,080.0
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24

Details

  • Lubrication Type
    Non-Lubricated
  • Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Rod End Type
    Female
  • Style
    Plain Female Rod End
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)