Motion
35398494

Made in USA
35398494

7/16" ID, 1-1/8" Max OD, 10,290 Lb Max Static Cap, Plain Male Spherical Rod End, 7/16-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684003
MFR #35398494
List Price$53.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398494

7/16" ID, 1-1/8" Max OD, 10,290 Lb Max Static Cap, Plain Male Spherical Rod End, 7/16-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684003
MFR #35398494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.58/each for your price

Overview

Mfr description
35398494 35398494 7/16 RH MALE STEEL PTF

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    10,290.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Male Rod End
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought