Motion
35398502

Made in USA
35398502

1/2" ID, 1-5/16" Max OD, 16,242 Lb Max Static Cap, Plain Male Spherical Rod End, 1/2-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684004
MFR #35398502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398502

1/2" ID, 1-5/16" Max OD, 16,242 Lb Max Static Cap, Plain Male Spherical Rod End, 1/2-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684004
MFR #35398502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398502 35398502 1/2 RH MALE STEEL PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    16,242.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Male Rod End
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought