Motion
35398528

Made in USA
35398528

3/4" ID, 1-3/4" Max OD, 28,090 Lb Max Static Cap, Plain Male Spherical Rod End, 3/4-16 RH, Alloy Steel with Steel Raceway
MI ITEM #11684006
MFR #35398528
List Price$108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398528

3/4" ID, 1-3/4" Max OD, 28,090 Lb Max Static Cap, Plain Male Spherical Rod End, 3/4-16 RH, Alloy Steel with Steel Raceway
MI ITEM #11684006
MFR #35398528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.00/each for your price

Overview

Mfr description
35398528 35398528 3/4 RH MALE STEEL PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    28,090.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Male Rod End
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought