Motion
35398544

Made in USA
35398544

1" ID, 2-3/4" Max OD, 107,182 Lb Max Static Cap, Plain Male Spherical Rod End, 1-1/4 - 12 RH, Alloy Steel with Steel Raceway
MI ITEM #11684007
MFR #35398544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398544

1" ID, 2-3/4" Max OD, 107,182 Lb Max Static Cap, Plain Male Spherical Rod End, 1-1/4 - 12 RH, Alloy Steel with Steel Raceway
MI ITEM #11684007
MFR #35398544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398544 35398544 1" 1-1/4-12 RH MALE ST

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1-1/4-12
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    107,182.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Male Rod End
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought