Motion
35398585

Made in USA
35398585

3/8" ID, 1" Max OD, 9,550 Lb Max Static Cap, Male Spherical Rod End with Stud, 3/8-24 RH, Alloy Steel with Steel Raceway
MI ITEM #11684011
MFR #35398585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398585

3/8" ID, 1" Max OD, 9,550 Lb Max Static Cap, Male Spherical Rod End with Stud, 3/8-24 RH, Alloy Steel with Steel Raceway
MI ITEM #11684011
MFR #35398585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398585 35398585 3/8 RH MALE W/STUD STE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/8-24
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    9,550.0
  • Product Type
    Spherical Rod Ends
  • Style
    Male Rod End w/ Stud
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought