Motion
35398718

Made in USA
35398718

5/8" ID, 1-1/2" Max OD, 17,959 Lb Max Static Cap, Plain Female Spherical Rod End, 5/8-18 RH, Alloy Steel with Steel Raceway
MI ITEM #11684022
MFR #35398718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398718

5/8" ID, 1-1/2" Max OD, 17,959 Lb Max Static Cap, Plain Female Spherical Rod End, 5/8-18 RH, Alloy Steel with Steel Raceway
MI ITEM #11684022
MFR #35398718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398718 35398718 5/8 RH FEMALE STEEL PT

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    17,959.0
  • Product Type
    Spherical Rod Ends
  • Style
    Plain Female Rod End
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text