Motion
35398791

Made in USA
35398791

7/16" ID, 1-1/8" Max OD, 10,290 Lb Max Static Cap, Female Spherical Rod End with Stud, 7/16-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684029
MFR #35398791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398791

7/16" ID, 1-1/8" Max OD, 10,290 Lb Max Static Cap, Female Spherical Rod End with Stud, 7/16-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684029
MFR #35398791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35398791 35398791 7/16 RH FEMALE W/STUD

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    10,290.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought