Motion
35398809

Made in USA
35398809

1/2" ID, 1-5/16" Max OD, 15,340 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/2-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684030
MFR #35398809
List Price$74.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35398809

1/2" ID, 1-5/16" Max OD, 15,340 Lb Max Static Cap, Female Spherical Rod End with Stud, 1/2-20 RH, Alloy Steel with Steel Raceway
MI ITEM #11684030
MFR #35398809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.23/each for your price

Overview

Mfr description
35398809 35398809 1/2 RH FEMALE W/STUD S

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1/2-20
  • Thread Direction
    Right Hand
  • Lubrication Type
    Non-Lubricated
  • Race Material
    Steel
  • Material
    Alloy Steel
  • Maximum Static Load
    15,340.0
  • Product Type
    Spherical Rod Ends
  • Style
    Female Rod End w/ Stud
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought