Overview
Mfr description
35398858 35398858 3/8 X 3/8-24 R.H.MALE
Specifications
- Rod End TypeMale
- Bore Diameter
- Shank Thread Size3/8-24
- Thread DirectionRight Hand
- Lubrication TypeNon-Lubricated
- Race MaterialSteel
- MaterialAlloy Steel
- Maximum Static Load4,208.0
- Product TypeSpherical Rod Ends
- StylePlain Male Rod End
- Thread Size3/8-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data