Motion
35424746

Made in USA
35424746

Pillow Block Plain Sleeve Bearing Unit - 15/16 in Bore, Cast Iron Material
MI ITEM #11684041
MFR #35424746
List Price$236.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424746

Pillow Block Plain Sleeve Bearing Unit - 15/16 in Bore, Cast Iron Material
MI ITEM #11684041
MFR #35424746

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$236.45/each for your price

Overview

Mfr description
35424746 35424746 0.9375 SOLID JRL BRG-B

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    2.0000 in
  • Bolt Size
    3/8
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text