Motion
35424787

Made in USA
35424787

Pillow Block Plain Sleeve Bearing Unit - 1-3/8 in Bore, Cast Iron Material
MI ITEM #11684045
MFR #35424787
List Price$270.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424787

Pillow Block Plain Sleeve Bearing Unit - 1-3/8 in Bore, Cast Iron Material
MI ITEM #11684045
MFR #35424787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$270.83/each for your price

Overview

Mfr description
35424787 35424787 1-3/8 SOLID JRL BRG-BA

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    3.0000 in
  • Bolt Size
    1/2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text