Motion
35424795

Made in USA
35424795

Pillow Block Plain Sleeve Bearing Unit - 1-7/16 in Bore, Cast Iron Material
Mi Item #11684046
MFR #35424795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424795

Pillow Block Plain Sleeve Bearing Unit - 1-7/16 in Bore, Cast Iron Material
Mi Item #11684046
MFR #35424795

Mfr description
35424795 35424795 1-7/16 BABBITT LINED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    1/2
  • Bore Diameter  
    1-7/16 in
  • Overall Length  
    5.7500 in
  • Overall Width
    3.0000 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)