Motion
35424811

Made in USA
35424811

Pillow Block Plain Sleeve Bearing Unit - 1-11/16 in Bore, Cast Iron Material
MI ITEM #11684048
MFR #35424811
List Price$401.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424811

Pillow Block Plain Sleeve Bearing Unit - 1-11/16 in Bore, Cast Iron Material
MI ITEM #11684048
MFR #35424811

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$401.40/each for your price

Overview

Mfr description
35424811 35424811 1-11/16 SOLID JRL BRG-

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    3.5000 in
  • Bolt Size
    5/8
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought