Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424845

Pillow Block Plain Sleeve Bearing Unit - 2 in Bore, Cast Iron Material
MI ITEM #11684051
MFR #35424845

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35424845 35424845 2 SOLID JRL BRG-BABBIT

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    4.0000 in
  • Bolt Size
    5/8
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought