Motion
35424860

Made in USA
35424860

Pillow Block Plain Sleeve Bearing Unit - 2-7/16 in Bore, Cast Iron Material
MI ITEM #11684053
MFR #35424860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424860

Pillow Block Plain Sleeve Bearing Unit - 2-7/16 in Bore, Cast Iron Material
MI ITEM #11684053
MFR #35424860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/8
  • Bore Diameter  
    2-7/16 in
  • Overall Length  
    8.0000 in
  • Overall Width
    5.0000 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
35424860 35424860 2-7/16 SOLID JRL BRG-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought