Motion
35424902

Made in USA
35424902

Pillow Block Plain Sleeve Bearing Unit - 1/2 in Bore, Cast Iron Material
Mi Item #11684057
MFR #35424902
Price$271.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424902

Pillow Block Plain Sleeve Bearing Unit - 1/2 in Bore, Cast Iron Material
Mi Item #11684057
MFR #35424902

Mfr description
35424902 35424902 0.5 SPLIT JRL BRG-BABB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.25/each

Specifications

Dimensions

  • Bolt Size
    5/16
  • Bore Diameter  
    1/2 in
  • Overall Length  
    3.7500 in
  • Overall Width
    1.3750 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)