Motion
35424928

Made in USA
35424928

Pillow Block Plain Sleeve Bearing Unit - 3/4 in Bore, Cast Iron Material
Mi Item #11684059
MFR #35424928
Price$235.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424928

Pillow Block Plain Sleeve Bearing Unit - 3/4 in Bore, Cast Iron Material
Mi Item #11684059
MFR #35424928

Mfr description
35424928 35424928 0.75 SPLIT JRL BRG-BAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.40/each

Specifications

Dimensions

  • Bolt Size
    5/16
  • Bore Diameter  
    3/4 in
  • Overall Length  
    4.2500 in
  • Overall Width
    1.6250 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)