Motion
35424944

Made in USA
35424944

Pillow Block Plain Sleeve Bearing Unit - 1 in Bore, Cast Iron Material
MI ITEM #11684061
MFR #35424944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424944

Pillow Block Plain Sleeve Bearing Unit - 1 in Bore, Cast Iron Material
MI ITEM #11684061
MFR #35424944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35424944 35424944 1 SPLIT JRL BRG-BABBIT

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    2.0000 in
  • Bolt Size
    3/8
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought