Motion
35424969

Made in USA
35424969

Pillow Block Plain Sleeve Bearing Unit - 1-1/4 in Bore, Cast Iron Material
Mi Item #11684063
MFR #35424969
Price$268.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424969

Pillow Block Plain Sleeve Bearing Unit - 1-1/4 in Bore, Cast Iron Material
Mi Item #11684063
MFR #35424969

Mfr description
35424969 35424969 1-1/4 SPLIT JRL BRG-BA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.55/each

Specifications

Dimensions

  • Bolt Size
    3/8
  • Bore Diameter  
    1-1/4 in
  • Overall Length  
    5.2500 in
  • Overall Width
    2.5000 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)