Motion
35424993

Made in USA
35424993

Pillow Block Plain Sleeve Bearing Unit - 1-1/2 in Bore, Cast Iron Material
MI ITEM #11684066
MFR #35424993
List Price$275.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35424993

Pillow Block Plain Sleeve Bearing Unit - 1-1/2 in Bore, Cast Iron Material
MI ITEM #11684066
MFR #35424993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.40/each for your price

Overview

Mfr description
35424993 35424993 1-1/2 SPLIT JRL BEARIN

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    3.0000 in
  • Bolt Size
    1/2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought