1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35425024
Pillow Block Plain Sleeve Bearing Unit - 1-15/16 in Bore, Cast Iron Material
MI ITEM #
11684069
MFR #
35425024
Price
$455.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
Made in USA 35425024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35425024
Pillow Block Plain Sleeve Bearing Unit - 1-15/16 in Bore, Cast Iron Material
MI ITEM #
11684069
MFR #
35425024
Mfr description
35425024 35425024 1-15/16 SPLIT JRL BRG-
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$455
.48
/each
Add to Cart
Specifications
Dimensions
Bolt Size
5/8
Bore
Diameter
1-15/16 in
Overall
Length
7.5000 in
Overall Width
4.0000 in
Details
Housing Material
Cast Iron
Product Type
Pillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items