Motion
35425032

Made in USA
35425032

Pillow Block Plain Sleeve Bearing Unit - 2 in Bore, Cast Iron Material
MI ITEM #11684070
MFR #35425032
Price$447.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35425032

Pillow Block Plain Sleeve Bearing Unit - 2 in Bore, Cast Iron Material
MI ITEM #11684070
MFR #35425032

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$447.53/each

Specifications

Dimensions

  • Bolt Size
    5/8
  • Bore Diameter  
    2 in
  • Overall Length  
    7.5000 in
  • Overall Width
    4.0000 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
35425032 35425032 2 SPLIT JRL BRG-BABBIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought