Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35425040

Pillow Block Plain Sleeve Bearing Unit - 2-3/16 in Bore, Cast Iron Material
MI ITEM #11684071
MFR #35425040

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35425040 35425040 2-3/16 SPLIT JRL BRG-B

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
    4.5000 in
  • Bolt Size
    5/8
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text