Motion
35425081

Made in USA
35425081

Pillow Block Plain Sleeve Bearing Unit - 2-15/16 in Bore, Cast Iron Material
MI ITEM #11684075
MFR #35425081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35425081

Pillow Block Plain Sleeve Bearing Unit - 2-15/16 in Bore, Cast Iron Material
MI ITEM #11684075
MFR #35425081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/4
  • Bore Diameter  
    2-15/16 in
  • Overall Length  
    10.7500 in
  • Overall Width
    6.0000 in

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
35425081 35425081 2-15/16 SPLIT JRL BRG-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought