Motion
35432426

Made in USA
35432426

5/16" Bore Diam, 6,475 Lb Dynamic Capacity, 3/8" Wide, Ball-Joint Spherical Plain Bearing, 3/4" OD
Mi Item #11684079
MFR #35432426
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35432426

5/16" Bore Diam, 6,475 Lb Dynamic Capacity, 3/8" Wide, Ball-Joint Spherical Plain Bearing, 3/4" OD
Mi Item #11684079
MFR #35432426

Mfr description
35432426 35432426 5/16 (.312) SPHERICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.3750 in

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)