Motion
35432459

Made in USA
35432459

1/2" Bore Diam, 13,250 Lb Dynamic Capacity, 1/2" Wide, Ball-Joint Spherical Plain Bearing, 1" OD
Mi Item #11684082
MFR #35432459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35432459

1/2" Bore Diam, 13,250 Lb Dynamic Capacity, 1/2" Wide, Ball-Joint Spherical Plain Bearing, 1" OD
Mi Item #11684082
MFR #35432459

Mfr description
35432459 35432459 1/2 (.500) SPHERICAL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.5000 in

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)