Motion
35432509

Made in USA
35432509

1" Bore Diam, 55,200 Lb Dynamic Capacity, 1" Wide, Ball-Joint Spherical Plain Bearing, 1-3/4" OD
Mi Item #11684087
MFR #35432509
Price$67.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35432509

1" Bore Diam, 55,200 Lb Dynamic Capacity, 1" Wide, Ball-Joint Spherical Plain Bearing, 1-3/4" OD
Mi Item #11684087
MFR #35432509

Mfr description
35432509 35432509 1.0 (1.000) SPHERICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.0000 in

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)