Motion
35433051

Made in USA
35433051

3/8" Bore Diam, 10,540 Lb Dynamic Capacity, 13/32" Wide, Ball-Joint Spherical Plain Bearing, 13/16" OD
MI ITEM #11684093
MFR #35433051
Price$53.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35433051

3/8" Bore Diam, 10,540 Lb Dynamic Capacity, 13/32" Wide, Ball-Joint Spherical Plain Bearing, 13/16" OD
MI ITEM #11684093
MFR #35433051

Mfr description
35433051 35433051 3/8 (.375) SPHER BRG,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.33/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.4063 in

Details

  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)