1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35433077
1/2" Bore Diam, 17,900 Lb Dynamic Capacity, 1/2" Wide, Ball-Joint Spherical Plain Bearing, 1" OD
MI ITEM #
11684095
MFR #
35433077
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Spherical Plain Bearings
Made in USA 35433077
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35433077
1/2" Bore Diam, 17,900 Lb Dynamic Capacity, 1/2" Wide, Ball-Joint Spherical Plain Bearing, 1" OD
MI ITEM #
11684095
MFR #
35433077
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35433077 35433077 1/2 (.500) SPHER BRG,
Specifications
Bore Diameter
1/2 in
Outside Diameter
1.0000 in
Overall Width
0.5000 in
Product Type
Spherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought