Motion
35433101

Made in USA
35433101

3/4" Bore Diam, 46,400 Lb Dynamic Capacity, 3/4" Wide, Ball-Joint Spherical Plain Bearing, 1-7/16" OD
MI ITEM #11684098
MFR #35433101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35433101

3/4" Bore Diam, 46,400 Lb Dynamic Capacity, 3/4" Wide, Ball-Joint Spherical Plain Bearing, 1-7/16" OD
MI ITEM #11684098
MFR #35433101

Mfr description
35433101 35433101 3/4 (.7500) SPHER BRG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.4375 in
  • Overall Width
    0.7500 in

Details

  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)