1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35433127
1" Bore Diam, 82,200 Lb Dynamic Capacity, 1" Wide, Ball-Joint Spherical Plain Bearing, 1-3/4" OD
MI ITEM #
11684100
MFR #
35433127
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Spherical Plain Bearings
Made in USA 35433127
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35433127
1" Bore Diam, 82,200 Lb Dynamic Capacity, 1" Wide, Ball-Joint Spherical Plain Bearing, 1-3/4" OD
MI ITEM #
11684100
MFR #
35433127
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35433127 35433127 1.0 (1.000) SPHER BRG,
Specifications
Bore Diameter
1.0000 in
Outside Diameter
1.7500 in
Overall Width
1.0000 in
Product Type
Spherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data