Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437110

Chain & Belt Drive Guard - 15 in Inside Length x 6 in Inside Width, 16-1/4 in OAL x 7-1/4 in Overall Width, 2-1/2 in Height
MI ITEM #11684102
MFR #35437110

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35437110 35437110 6"WX 15"LX 2.5"DEEP MA

Specifications

  • Overall Length
    16.2500 in
  • Overall Width
    7.2500 in
  • Overall Height
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text