1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35437128
Chain & Belt Drive Guard - 20 in Inside Length x 6 in Inside Width, 21-1/4 in OAL x 7-1/4 in Overall Width, 2-1/2 in Height
MI ITEM #
11684103
MFR #
35437128
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
Made in USA 35437128
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35437128
Chain & Belt Drive Guard - 20 in Inside Length x 6 in Inside Width, 21-1/4 in OAL x 7-1/4 in Overall Width, 2-1/2 in Height
MI ITEM #
11684103
MFR #
35437128
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35437128 35437128 6"WX 20"LX 2.5"DEEP MA
Specifications
Overall Length
21.2500 in
Overall Width
7.2500 in
Overall Height
2-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data