1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35437185
Chain & Belt Guard - 25.2500 in Length, 8.2500 in Width, 3-1/2 in Height
MI ITEM #
11684109
MFR #
35437185
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
Made in USA 35437185
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35437185
Chain & Belt Guard - 25.2500 in Length, 8.2500 in Width, 3-1/2 in Height
MI ITEM #
11684109
MFR #
35437185
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35437185 35437185 7"WX 24"LX3.5"DEEP MAC
Specifications
Overall Length
25.2500 in
Overall Width
8.2500 in
Overall Height
3-1/2 in
Includes
Backplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data