1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
Made in USA 35437243
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35437243
Chain & Belt Drive Guard - 19 in Inside Length x 6 in Inside Width, 21 in OAL x 7-1/4 in Overall Width, 2 in Height
MI ITEM #
11684115
MFR #
35437243
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35437243 35437243 6"WX19"LX 2"DEEP MACHI
Specifications
Overall Length
21.0000 in
Overall Width
7.2500 in
Overall Height
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data