1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35437250
Chain & Belt Drive Guard - 21 in Inside Length x 6 in Inside Width, 23 in OAL x 7-1/4 in Overall Width, 2 in Height
Mi Item #
11684116
MFR #
35437250
Price
$477.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
Made in USA 35437250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35437250
Chain & Belt Drive Guard - 21 in Inside Length x 6 in Inside Width, 23 in OAL x 7-1/4 in Overall Width, 2 in Height
Mi Item #
11684116
MFR #
35437250
Mfr description
35437250 35437250 6"WX 210"LX 2"DEEP MAC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$477
.45
/each
Add to Cart
Specifications
Dimensions
Overall Height
2 in
Overall Length
23.0000 in
Overall Width
7.2500 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items