1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
35437268
Chain & Belt Drive Guard - 24 in Inside Length x 6 in Inside Width, 25 in OAL x 7-1/4 in Overall Width, 2 in Height
MI ITEM #
11684117
MFR #
35437268
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
Made in USA 35437268
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
35437268
Chain & Belt Drive Guard - 24 in Inside Length x 6 in Inside Width, 25 in OAL x 7-1/4 in Overall Width, 2 in Height
MI ITEM #
11684117
MFR #
35437268
Mfr description
35437268 35437268 6"WX 24"LX 2"DEEP MACH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
2 in
Overall Length
25.0000 in
Overall Width
7.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items