Motion
35437391

Made in USA
35437391

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Open, Without Snap Ring
Mi Item #11684128
MFR #35437391
Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437391

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Open, Without Snap Ring
Mi Item #11684128
MFR #35437391

Mfr description
35437391 35437391 1 X 2 X 1/2", GLASS BL
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in

Details

  • Ball Material
    Glass
  • Bearing Number
    R16
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Description
    35437391 35437391 1 X 2 X 1/2", GLASS BL
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437391 is a radial deep groove ball bearing with a 1.0000 in bore, straight bore, open type, 2.0000 in outside diameter, and 0.5000 in width, engineered for large-scale applications.
  • Manufacturer Catalog Number
    35437391
  • Max Rpm
    729 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92 lbf
  • Radial Static Load Capacity
    61 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)