Motion
35437409

Made in USA
35437409

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1875 in Width, Without Snap Ring
Mi Item #11684129
MFR #35437409
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437409

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1875 in Width, Without Snap Ring
Mi Item #11684129
MFR #35437409

Mfr description
35437409 35437409 1/4 X 5/8 X.196, SS BL
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1875 in

Details

  • Ball Material
    Stainless Steel
  • Bearing Number
    R4
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Description
    35437409 35437409 1/4 X 5/8 X.196, SS BL
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437409 is a radial deep groove ball bearing with a 0.2500 in bore, straight bore, 0.6250 in outside diameter, and 0.1875 in width, ideal for compact machinery.
  • Manufacturer Catalog Number
    35437409
  • Max Rpm
    2352 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26 lbf
  • Radial Static Load Capacity
    17 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)