Motion
35437433

Made in USA
35437433

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Without Snap Ring
Mi Item #11684132
MFR #35437433
Price$25.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437433

Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Without Snap Ring
Mi Item #11684132
MFR #35437433

Mfr description
35437433 35437433 3/8 X 7/8 X 9/32, SS B
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2812 in

Details

  • Ball Material
    Stainless Steel
  • Bearing Number
    R6A
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Description
    35437433 35437433 3/8 X 7/8 X 9/32, SS B
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437433 is a radial deep groove ball bearing with a 0.3750 in bore, straight bore, 0.8750 in outside diameter, and 0.2812 in width, engineered for durability.
  • Manufacturer Catalog Number
    35437433
  • Max Rpm
    1600 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42 lbf
  • Radial Static Load Capacity
    33 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)