Motion
35437474

Made in USA
35437474

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.3125 in Width, Open, Without Snap Ring
Mi Item #11684136
MFR #35437474
Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437474

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.3125 in Width, Open, Without Snap Ring
Mi Item #11684136
MFR #35437474

Mfr description
35437474 35437474 3/4 X 1-5/8X5/16, SS B
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.08/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.3125 in

Details

  • Ball Material
    Stainless Steel
  • Bearing Number
    R12
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Description
    35437474 35437474 3/4 X 1-5/8X5/16, SS B
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437474 is a radial deep groove ball bearing with a 0.7500 in bore, straight bore, open type, 1.6250 in outside diameter, and 0.3125 in width, engineered for industrial use.
  • Manufacturer Catalog Number
    35437474
  • Max Rpm
    840 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78 lbf
  • Radial Static Load Capacity
    52 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)