Motion
35437508

Made in USA
35437508

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #11684139
MFR #35437508
Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437508

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #11684139
MFR #35437508

Mfr description
35437508 35437508 6 X 17 X 6(MM)GL BALLS
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.80/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    6 mm

Details

  • Ball Material
    Glass
  • Bearing Number
    606
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Description
    35437508 35437508 6 X 17 X 6(MM)GL BALLS
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437508 is a radial deep groove ball bearing with a 6 mm bore, straight bore, open type, 17 mm outside diameter, and 6 mm width, suitable for industrial machinery.
  • Manufacturer Catalog Number
    35437508
  • Max Rpm
    2352 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26 lbf
  • Radial Static Load Capacity
    17 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)