Motion
35437540

Made in USA
35437540

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #11684143
MFR #35437540
Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437540

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #11684143
MFR #35437540

Mfr description
35437540 35437540 15 X 32 X 9(MM)GL BL M
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.15/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Ball Material
    Glass
  • Bearing Number
    6002
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Description
    35437540 35437540 15 X 32 X 9(MM)GL BL M
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Flange Type
    Without Flange
  • Long Description
    The 35437540 is a radial deep groove ball bearing with a 15 mm bore, straight bore, open type, 32 mm outside diameter, and 9 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    35437540
  • Max Rpm
    1142 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55 lbf
  • Radial Static Load Capacity
    43 lbf
  • Snap Ring Included
    Without Snap Ring
  • Style
    Open
  • Type
    Plastic Race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)