Motion
35437607

Made in USA
35437607

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #11684149
MFR #35437607
List Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
35437607

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #11684149
MFR #35437607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.50/each for your price

Overview

Mfr description
35437607 35437607 15 X 325X 11(MM)GL BL
  • Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication
  • Round bore bearings are designed for mounting on round shafts.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Ball Material
    Glass
  • Cage Material
    Polymer
  • Flange Type
    Without Flange
  • Max Rpm
    1069 rpm
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    69 lbf
  • Radial Static Load Capacity
    46 lbf
  • Manufacturer Catalog Number
    35437607
  • Style
    Open
  • Type
    Plastic Race
  • Features & Benefits
    Plastic radial ball bearings are used in several environments due to being corrosion resistant, low friction, reduced noise.They are economical and can be used without lubrication • Round bore bearings are designed for mounting on round shafts.
  • Bearing Number
    6202
  • Description
    35437607 35437607 15 X 325X 11(MM)GL BL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 35437607 is a radial deep groove ball bearing with a 15 mm bore, straight bore, open type, 35 mm outside diameter, and 11 mm width, ideal for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text